Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EASYLUX LED transformer

LED transformer EASYLUX
TRAFO-EASYLUX-18W

Art.-no. 0976520000

EAN 4099618222047

-,--
price per selected packing unit
| Individual prices for customers after login
EASYLUX LED transformer

Art.-no. 0976520000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
  • 18 W to 60 W versions are suitable for 12 V and 24 V LED lights, 72 W to 120 W versions are suitable for 24 V LED lights

  • With a height of only 16.5 mm, the LED transformer can fit anywhere

  • With fastening eyelets for screw mounting

  • Built-in overload protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. input voltage

100-240 V

Output voltage selectable

12 V DC, 24 V DC

Power rating

18 W

Connection type (primary)

C8 plug

Connection type (secondary)

Amass MR-30-M

Number of connections

1 PCS

Material of housing

Plastic

Colour of housing

Black

Length

110 mm

Width

75 mm

Height

16.5 mm

Min./max. frequency

50 / 60 Hz

IP protection class

IP 20

Protection class

Protection class II/protective insulation

Min./max. ambient temperature

-15 to 40 °C

Max. power input (standby)

0.5 W

Energy efficiency

95 %

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection line for EASYLUX LED transformer

CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

For connecting the EASYLUX LED transformer to the mains
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX 12 V LED distributor module

DISTRMOD-EASYLUX-12V

For connection to the EASYLUX LED transformer, for 12 V LED lights
x 1 pcs
EASYLUX 24 V LED distributor

DISTRMOD-EASYLUX-24V

For connecting to the EASYLUX LED transformer, for 24 V LED lights
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-100MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-500MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-1000MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX 12 V-1 control module

CTRLR-MODULE-EASYLUX-12V-1

For controlling 12 V LED lights with wired and wireless switches
x 1 pcs
EASYLUX 24 V-1 control module

CTRLR-MODULE-EASYLUX-24V-1

For controlling 24 V LED lights with wired and wireless switches
x 1 pcs
EASYLUX 12 V-2 control module

CTRLR-MODULE-EASYLUX-12V-2

For controlling 12 V LED lights on one channel with remote control
x 1 pcs
EASYLUX 24 V-2 control module

CTRLR-MODULE-EASYLUX-24V-2

For controlling 24 V LED lights on one channel with remote control
x 1 pcs
EASYLUX 24 V-3 control module

CTRLR-MODULE-EASYLUX-24V-3

For controlling LED RGB and 24 V multicolour lights on one channel with remote control
x 1 pcs
EASYLUX 12 V-4 control module

CTRLR-MODULE-EASYLUX-12V-4

For controlling 12 V LED lights on up to 4 channels with remote control
x 1 pcs
EASYLUX 24 V-4 control module

CTRLMOD-MODULE-EASYLUX-24V-4

For controlling 24 V LED lights on up to 4 channels with remote control
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information