Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EASYLUX 24 V wireless remote control RGB

Wireless remote control RGB EASYLUX 12/24 V
CTRLR-RR-CONTROL-EASYLUX-RGB-BLACK

Art.-no. 0976520087
EAN 4099618240461
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
Suitable for the EASYLUX 24 V-3 control module
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

3 V

Connection type

Wireless

Type of rechargeable battery/battery

Lithium

Dimmable

Yes

Radio frequency

2.4 GHz

Material of housing

Plastic

Colour of housing

Black

Length

76 mm

Width

38.2 mm

Height

12 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX 24 V-3 control module

CTRLR-MODULE-EASYLUX-24V-3

For controlling LED RGB and 24 V multicolour lights on one channel with remote control
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
EASYLUX double wall mounting plate for remote control

MNTPLT-D-MOUNT-PLATE-RRC-EASYLUX-BLACK

For mounting two EASYLUX remote controls next to each other as wall switches
x 1 pcs
EASYLUX double wall mounting plate for remote control

MNTPLT-D-MOUNT-PLATE-RRC-EASYLUX-WHITE

For mounting two EASYLUX remote controls next to each other as wall switches
x 1 pcs
EASYLUX dummy cover for wall mounting plate

AY-MOUNT-PLATE-COVER-EASYLUX-BLACK

For covering the free section on the double mounting plate when only one remote control is used
x 1 pcs
EASYLUX dummy cover for wall mounting plate

AY-MOUNT-PLATE-COVER-EASYLUX-WHITE

For covering the free section on the double mounting plate when only one remote control is used