EASYLUX 24 V-1 control module
Control module EASYLUX 24 V-1
CTRLR-MODULE-EASYLUX-24V-1
Art.-no. 0976520051
EAN 4099618240447
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connection to the EASYLUX LED transformer, directly or with connecting cable
- With six outputs for 24 V LED lights with the WPS-24 push-fit system
- With three inputs for wired switches with the WPS-WS push-fit system
Suitable for the following switches and sensors:
- EASYLUX wired IR/door contact switch
- EASYLUX wired PIR sensor
- EASYLUX wired CAP sensor
- EASYLUX wired pushbutton switch
- EASYLUX wireless IR sensor
- EASYLUX wireless door contact switch
- EASYLUX wireless motion detector
Switch functions:
- Group switching: Any wired or wireless switch/sensor can control two LED light outputs, i.e. each light group is switched and dimmed via the corresponding switch or sensor
- OR circuit for door contact switches or motion detectors: All lighting groups are switched together, regardless of which sensor is actuated. If multiple switches/sensors are activated one after the other, the light groups remain active. The light groups are not switched off until all sensors are deactivated again
- Cross-connect circuit for IR sensor: Each of the connected switches/sensors switches and dims all connected lights
Other functions:
- For multicolour lamps, the colour temperature can be preset on the module (2,700 K, 3,000 K, 4,000 K and 6,500 K)
- Adjustable OFF timer from 10 seconds to 10 minutes for motion detection
- Adjustable OFF timer from 10 minutes to no time limit for door contact switches
Datasheets(X)
![]() | |
Input voltage | 24 V/DC |
Output voltage | 24 V/DC |
Output power | 120 W |
Max. current | 5 A |
Connection type (primary) | Amass MR-30-FB |
Connection type (secondary) | 1xAmass MR30-M, 6xLED-Ausgang WPS-24, 3xswitch input WPS-WS |
Number of connections | 9 PCS |
Material of housing | Plastic |
Colour of housing | Black |
Length | 98.3 mm |
Width | 75 mm |
Height | 16.5 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
