EASYLUX 12 V/24 V wireless remote control
Wireless remote control EASYLUX 12/24 V
CTRLR-RR-CONTROL-EASYLUX-12/24V-BLACK
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/581128152.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Register now and access more than 125,000 products
- Switch functions: Switch on/off and continuous dimming, continuously adjust colour temperature of multicolour LED lights
- High flexibility: Several control modules can be taught in and controlled either together or split into up to 4 different channels using the remote control
Datasheets(X)
![]() | |
Input voltage | 3 V |
Connection type | Wireless |
Type of rechargeable battery/battery | Lithium |
Dimmable | Yes |
Radio frequency | 2.4 GHz |
Material of housing | Plastic |
Colour of housing | Black |
Length | 76.6 |
Width | 38.2 |
Height | 12 |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!