EASYLUX 12 V/24 V wireless IR sensor
Wireless IR sensor EASYLUX 12/24 V
CTRLR-RADIO-IR-SEN-EASYLUX-12/24V-WHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Switch functions: Switch on/off and continuously dim the LED lights
- For other functions, see EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
Datasheets(X)
Control system | 0 - not applicable |
Type of assembly | For embedding |
Input voltage | 3 V |
Connection type | Wireless |
Type of rechargeable battery/battery | Lithium |
Dimmable | Yes |
Radio frequency | 2.4 GHz |
Coverage distance | 120 mm |
Connection type (primary) | 0 - not applicable |
Connection type (secondary) | 0 - not applicable |
Material of housing | Plastic |
Colour of housing | White |
Length | 42.8 mm |
Width | 43 mm |
Height | 10 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!