Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EASYLUX 12 V-2 control module

Control module EASYLUX 12 V-2
CTRLR-MODULE-EASYLUX-12V-2

Art.-no. 0976520052

EAN 4099618249365

-,--
price per selected packing unit
| Individual prices for customers after login
EASYLUX 12 V-2 control module

Art.-no. 0976520052

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For controlling 12 V LED lights on one channel with remote control
  • For connection to the EASYLUX LED transformer, directly or with connecting cable

  • With four outputs for 12 V LED lights with the WPS-12 push-fit system

  • The connected LED lights may be switched on and off and dimmed using an additional remote control

  • Individually adjustable colour temperature for multicolour LED lights

  • High flexibility with the optional remote control: Several EASYLUX 12 V-2 modules can be taught in and controlled either together or split into up to four different channels

  • Compatible with smart home systems equipped with ZigBee wireless standard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

12 V/DC

Output voltage

12 V/DC

Output power

60 W

Max. current

5 A

Connection type (primary)

Amass MR-30-FB

Connection type (secondary)

1xAmass MR30-M, 4xLED exit WPS-12

Number of connections

4 PCS

Material of housing

Plastic

Colour of housing

Black

Length

73.6 mm

Width

75 mm

Height

16.5 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX LED transformer

TRAFO-EASYLUX-18W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-36W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-48W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-60/72W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
Connection line for EASYLUX LED transformer

CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

For connecting the EASYLUX LED transformer to the mains
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX connecting cables

CONLNE-EASYLUX-100MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-500MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-1000MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
LED distributor module with EASYLUX 12 V connecting cable

DISTRMOD-W.CONCBL-EASYLUX-12V

For extending the LED light connections on the EASYLUX 12 V control modules
x 1 pcs
EASYLUX 12 V/24 V wireless remote control

CTRLR-RR-CONTROL-EASYLUX-12/24V-BLACK

Suitable for the EASYLUX 12 V-2 and 12 V-4 control modules as well as the EASYLUX 24 V-2 and 24 V-4 control modules
x 1 pcs
EASYLUX 12 V/24 V wireless remote control

CTRLR-RR-CONTROL-EASYLUX-12/24V-WHITE

Suitable for the EASYLUX 12 V-2 and 12 V-4 control modules as well as the EASYLUX 24 V-2 and 24 V-4 control modules
x 1 pcs
EASYLUX WPS-12 LED extension cable

EXTLD-EASYLUX-WPS-12-2000MM-BLACK

Suitable for 12 V LED lights with the WPS-12 push-fit system
x 1 pcs
LED adapter for EASYLUX WPS-12

ADAPT-EASYLUX-WPS-12-GREY

For the use of 12 V LED lights with the LD1 push-fit system in the EASYLUX system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information