Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EAGLE ARTEK radar transmitter

Radar sensor EAGLE ARTEK
RADAR-DETECTOR-EAGLE-ARTEK-BLACK

Art.-no. 0688007400

EAN 4099618119064

-,--
price per selected packing unit
| Individual prices for customers after login
EAGLE ARTEK radar transmitter

Art.-no. 0688007400

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal opening sensor for automatic doors
  • Directional sensor for all doors

  • Flexible, so there is no need to replace the radar antenna. The field shape and the field size are set digitally, quickly and easily via the pushbuttons

  • Optimised handling of cross traffic: By improving cross-traffic suppression, movements parallel to the door, which can lead to undesired detection, are ignored

  • The LED provides feedback on the most important parameter settings of the sensor (field shape, field size and immunity)

  • Compact design

  • Easy to install
Notice

It is possible to retrofit systems with EAGLE ONE thanks to the installation compatibility.



Delivery time: approx. ten working days.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

ETS 64 R-IRM, ETS 73

Suitable for number of doors

1, 2

Type of assembly

Screw-on

Mounting option

Direct mounting

Material

Plastic / metal

Material of housing

ABS

Length

120 mm

Width

48 mm

Height

50 mm

Colour

Black

IP protection class

IP 54

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rain cover for EAGLE ARTEK radar sensor

WEATHER-PROTECTION-COVER-F.(EAGLE-ARTEK)

Protects the radar sensor against rain outdoors
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information