E30 fire protection duct angle piece
Fire protection duct angle piece E30
ANGL-FP-F.FPDCT-E30-(ZN)-1X45°-210X50
Art.-no. 0973997312
EAN 4065746282086
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- E30 electrical duct for ensuring continued operation in accordance with DIN 4102 part 12
- Single-sided version and two-, three- and four-sided versions available
- Max. dimensions of E30: Outer dimensions: W 640 x H 260 mm and inner dimensions: W 520 x H 180 mm
- Can be installed directly on walls or ceilings using ceiling hangers or brackets, or on or around cable trays
- The sheet-metal duct is available in zinc-plated steel or with a coloured coating
- Sheet-metal duct with a maximum length of up to 2.3 m enables quick and easy installation
- Spacing of supporting structure ≤ 1.25 m
- Ducts and moulded parts can be made with custom dimensions for project-specific applications
When installing the fire protection duct, observe the installation instructions and test certificate no. P-MPA-E-19-010
Datasheets(X)
- Simple installation
- Enormous time savings and weight reduction: The panels do not need to be bonded, clamped or screwed in. Instead, the individual panels can be installed loose in the sheet-metal duct
- Easier to handle than conventional electrical ducts
- Installation by one person possible for all sizes
- Can be used for indoor and outdoor applications thanks to long-term protection against rain, frost and UV radiation
- The duct can be easily opened and closed multiple times for inspections or subsequent installations without damaging the channel
When installing the fire protection duct, observe the installation instructions and test certificate no. P-MPA-E-19-010
Width x height | 298 x 136 mm |
Length | 125 mm |
Width x height (internal dimension) | 210 x 50 mm |
Fire resistance rating | E30 |
Angle | 45 |
Surface | Zinc plated |
Colour | Silver grey |
Material | Sheet steel |