E-mobility workshop trolley BASIC 8.8, barrier post holder
Workshop trolley Basic/Holder E-Mobility
HOLD-(F.WRKSHPTRLY-BAS-8.8)-BLCK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Organisation and efficiency in your workshop: The two-piece sheet steel barrier post holder ensures that the necessary accessories for repairing and servicing electric vehicles are always close at hand.
- Offers space for up to six barrier posts: With enough space to accommodate 6 barrier posts with a diameter of 50 mm, this holder offers plenty of room and helps you to keep your workshop organised.
- Easy installation and convenient storage: The supplied screws enable easy installation, while the floor slabs of the barrier posts can be conveniently stowed in the bottom drawers of the workshop trolley.
Accessories only suitable for workshop trolley art. no. 0962 647 101
Datasheets(X)
Suitable for workshop trolley | Basic 8.8 |
Width | 320 mm |
Height | 280 mm |
Depth | 81.5 mm |
Colour | Jet black RAL 9005, structured |