E-Cut saw blade, single tooth, long
E-cut saw blade, single tooth, long
AY-SAWBLDE-CTL-(E-CUT)-22T-W42MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Cutting depth | 78 mm |
Cutting width | 42 mm |
Adapter type | Supercut (bi-hexagon) |
Saw blade design | Single toothed (regular) |
Suitable machines | Fein Supercut (400 W) |