E-Cut saw blade, double tooth
E-cut saw blade, double tooth
AY-SAWBLDE-CTL-(E-CUT)-DBT-W50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Cutting depth | 50 mm |
Cutting width | 50 |
Matière | HSS |
Adapter type | Multi adapter (star adapter) |
Saw blade design | Double toothed (Japan) |
Suitable machines | Fein Supercut (400 W), Würth EMS 400, Würth DMS 2, Würth EMS 1.6, Würth EMS 2.0 |
Datasheets (0)
Certificates/ Documents (0)