E 6.3 slotted bit (1/4 inch)
Bit slotted E 6.3 (1/4)
BIT-SL-0,6X3,5-1/4IN-L73MM
Art.-no. 0614175660
EAN 4011231508339
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust bit for a variety of applications
- The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters
- The tried-and-tested bit material ensures a long service life
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.6 x 3.5 mm |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 73 mm |