E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
Bit TX E 6.3 (1/4)
BIT-TX10-BLUE-1/4IN-L70MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49464.jpg)
Register now and access more than 125,000 products
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and bit diameters are available for common applications
Bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screw bit
- The bit material ensures a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Datasheets(X)
Tip size | TX10 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 70 mm |
Material | Steel |