Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dynamometric screwdriver 1/4 inch

1/4 inch torque screwdriver
DYNAMOSCRDRIV-1/4IN-(1,0-3,5NM)

Art.-no. 071471 91
EAN 4052712509711
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
Screwdriver with torque, 1/4 inch mount, 1/4 inch drive and clockwise tightening
  • Precise tightening with a trigger accuracy of +/- 6 % tolerance from the set scale value

  • Quick and easy torque setting: Simply slide the sleeve back and twist the handle

  • Ergonomically shaped handle with soft components fits comfortably in the hand

  • 1/4 inch square socket on the end of the handle for use with an extension, e.g. a T-handle

  • Complies with DIN EN ISO 6789-1, Type II, Class D
Notice
  • With calibration certificate and operating instructions

  • Supplied in a plastic box

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Lenton torque wrench is ideal for the professional assembly of tyre pressure monitoring systems and sensors, as well as screw connections in the automotive sector, model making, on bicycles and motorbikes, in switch cabinets, electronic devices, for industrial assembly work and indexable inserts

Instructions

After use, relax spring and set to lowest value

Tip size

1/4 inch

Min./max. torque measuring range

1-3.5 Nm

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

No

Length

192 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information