Dustpans
Dustpan
KEHRSCHAUF-L330MM-SCHW
Art.-no. 1951503185
EAN 4065232873286
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High back
For tidy removal of sweepings
Comfortable handle
Fixed points below the handle ensure a firm grip
FDA-compliant raw materials
- Also suitable for use in food preparation areas
Hygienic design for easy cleaning and maintenance
- Rounded corners simplify cleaning
- Dishwasher safe (at max. 93 °C)
- Can be sterilised in autoclaves (max. 121 °С)
Plain colour and available in five different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
Datasheets(X)
Colour | Black |
Material | PP - Polypropylene |
Material of handle | PP - Polypropylene |
Length | 330 mm |
Width | 295 mm |
Height | 100 mm |
Min./max. temperature conditions | -20 to 100 °C |
Min./max. temperature conditions foodstuffs | -20 to 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!