Dustpan with long shaft
Dustpan with long handle
KEHRSCHAUF-MIT-LANG-STL-L330MM-GELB
Art.-no. 1951503190
EAN 4065232873330
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With contact lip tilted upwards for picking up dirt easily
The dustpan and hand-held brush can be simply clipped together for space-saving storage
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates compliance with the HACCP system and the procedure for allergen prevention
Free from phthalates and bisphenol A
Datasheets(X)
For sweeping dry and damp dirt – with the same effortless, even movement. The lockable dustpan has a solid contact lip for picking up absorb dirt easily and effectively.
Colour | Yellow |
Length | 330 mm |
Working length | 860 mm |
Width | 200 mm |
Height | 88 mm |
Min./max. temperature conditions | -20 to 100 °C |
Min./max. temperature conditions foodstuffs | -20 to 100 °C |