Dusting brush
Dusting brush, pale China + polyester bristles
DSTBRSH-160X80MM
Art.-no. 0693009011
EAN 4052703208272
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Compact and manageable
- Thanks to the ergonomic, fine-cut wood handle and its compact design, it fits nicely in the hand
Easy removal of impurities
- Dust and minor impurities can easily be removed using the flared bristles at the sides
Datasheets(X)
Suitable for cleaning surfaces before coating
Length | 160 mm |
Width | 80 mm |
Length of bristles | 60 mm |
Material of handle | Wood |
Material of bristles | China and polyester bristles |