Dust protection filter for angle grinder
Dust protection filter
DSTPROTFILT-(EWS 14-125 INOX)
MASTER
Art.-no.
5807478000
EAN 4065746526500
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
Prevent coarse particles from entering the motor housing of the angle grinder
- The dust protection filter extends the service life of the angle grinder as the fine-meshed dust grille prevents any coarse particles, such as aluminium chips, abrasive cloth from fibre discs or pieces of rock, from penetrating into the motor housing
- Easy assembly. Use the mounting hooks to simply fix the dust protection filter on the ventilation slots at the rear of the motor housing
Product information
Datasheets(X)
Height | 90 mm |
Suitable machines | Würth EWS 14-125 INOX |
Weight | 30 g |