Dust protection filter for angle grinder
Dust protection filter
DSTPROTFILT-AG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The dust protection filter extends the service life of the angle grinder as the fine-meshed dust grille prevents any coarse particles, such as aluminium chips, abrasive cloth from fibre discs or pieces of rock, from penetrating into the motor housing
- Easy assembly. Use the mounting hooks to simply fix the dust protection filter on the ventilation slots at the rear of the motor housing
Datasheets(X)
Height | 66 mm |
Suitable machines | Würth EWS 12-125 Solid |
Weight | 20 g |