Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dust protection door

Dust protection door set 2 pieces
DSTPROTDIVIDR-KIT-ADHTPE-L2,2XW1,1M-2PCS

Art.-no. 0992419990
EAN 4050642313392
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
Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape (included)

Special dustproof but air-permeable fleece


  • Protects adjacent rooms from dust whilst renovations are carried out

  • Also screens the site and protects against unauthorised access to the room

  • Air-permeable material allows for fresh air supply


High-quality, easy-to-open zip fastening on both sides



Flexible uses for all door dimensions up to a maximum of 1 m x 2.10 m



Easiest assembly - The dust protection door is attached with double-sided adhesive tape and can then be removed from most surfaces without leaving any residue



Reusable

Notice

Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All tasks during which adjacent rooms must be protected from dust or dirt, e.g. renovation, electrical or plumbing work, painting, dry walling or floor sanding.

Material

Polypropylene fleece

Adhesive base

Acrylate dispersion

Height

2.1 m

Width

1.1 m

Passageway height

1.9 m

Passageway width

0.7 m

Length of adhesive tape

7 m

Width of adhesive tape

38 mm

Min. processing temperature

15 °C

Max. usage duration

7 d

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C and 50% humidity

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Technical chemical
x 5 pcs