Dust extraction drill bit Max M
Dust extraction drill bit Max M
EXTRDRL-MAX-M-D16-L600-WL400MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Dust-free drilling
- The dust is sucked up immediately as it occurs in the drill hole
- Protects the user from damage to health
- Increases the service life
- No subsequent cleaning of the drill hole is required
- Significant prevention of dust produced on the construction site
Perfect drilling properties over the entire service life
- Head geometry that is tailored to the drill bit diameter
- 14–16 mm: One-piece carbide element — maximised attachment surface with the steel body gives high stability
- 18-35 mm: Multi-piece carbide element for faster drilling progress, and trisection design to improve buffering of torsional forces
Suitable for all standard, certified vacuum cleaners of dust class M
Flexible, one-piece rubber vacuum adapter
Precise spot drilling
Special self-centring tip
- Iron reinforcements may only be drilled through with permission from a structural engineer
- Observe the enclosed operating instructions
- Only for use with dust class M vacuums
- Clean, dust-free drill holes for setting chemical anchors
- Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars
- Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.
- Renovation work where dust should be avoided and the user should be protected
Diameter (Ø) | 16 mm |
Length | 600 mm |
Working length | 400 mm |
Number of cutting edges | 3 PCS |
Tool holding device | Suitable for SDS-max |
Drilling speed (point system) | 3 of 4 points |
Smoothness of running (points system) | 3 of 4 points |
Accuracy (point system) | 3 of 4 points |
Reinforcement strength (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Datasheets (0)
Certificates/ Documents (0)