Cable tie PLT PA double loop, screw-on
Cable tie PLT PA double loop can be screwed in
CBLTIE-DOUBLE-LOOP-BLCK-M6-12,7X489MM
Art.-no. 0502992035
EAN 4056807442174
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy-to-install single-piece design
- Cost-effective way to secure parallel hoses, lines or cables
- A high tensile strength of 667.2 N
- Offers a firm hold even at high load
- Is ideal for demanding applications, such as in trucks and heavy equipment
- UV-resistant and weather-resistant
Datasheets(X)
Width of band (B) | 12.7 mm |
Width | 12.7 mm |
Length (L) | 489 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 115 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |
Max. tensile force | 667.2 N |