Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cable tie PLT PA double loop, screw-on

Cable tie PLT PA double loop can be screwed in
CBLTIE-DOUBLE-LOOP-BLCK-M6-12,7X332,7MM

Art.-no. 0502992034

EAN 4056807442167

-,--
price per selected packing unit
| Individual prices for customers after login
Cable tie PLT PA double loop, screw-on

Art.-no. 0502992034

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With INDUSTRY plastic pawl, double loop, screw-on
  • Easy-to-install single-piece design

  • Cost-effective way to secure parallel hoses, lines or cables

  • A high tensile strength of 667.2 N

  • Offers a firm hold even at high load

  • Is ideal for demanding applications, such as in trucks and heavy equipment

  • UV-resistant and weather-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of band (B)

12.7 mm

Width

12.7 mm

Length (L)

332.7 mm

Material

PA 6.6 - Polyamide

Min./max. temperature resistance

-40 to 115 °C

Ultraviolet resistance

Yes

Colour

Black

Halogen-free

Yes

Silicone-free

Yes

Max. tensile force

667.2 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information