Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Duo microfibre cloth

MICROCLTH-DUO-GREY-40X40

Art.-no. 0899900148

EAN 4065746418935

-,--
price per selected packing unit
| Individual prices for customers after login
Duo microfibre cloth

Art.-no. 0899900148

-,--
price per selected packing unit
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For a perfect paint finish
  • The double-sided all-rounder for all polishing, care and cleaning tasks in interior and exterior applications in automotive maintenance, cleaning, detailing and painting.

  • Perfect for cleaning all high-gloss surfaces such as kitchen fronts, ceramic surfaces and fittings.
Notice
  • Washable at up to 60°C (do not wash with softener)

  • Care should be taken when cleaning acrylic glass

  • Simply air-dry after cleaning
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The cloth has two different sides for various applications. The high grammage of this cloth means it is easy to handle and is highly absorbent for both water and dirt. The long-pile side is particularly absorbent, making it perfect for removing polish residue and buffing painted surfaces. The cloth is cut using ultrasound, so it has clean edges without a looped seam. This cloth is also completely silicone-free and leaves no traces of lint or scratches.

Material

70% polyester, 30% polyamide

Length x width

40 x 40 cm

Colour

Grey

Length

40 cm

Width

40 cm

Coating weight per m²

360 g

Product weight (per item)

67.666 g

Max. absorption

710 %

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PERFECT microfibre detergent

DETER-PERFECT-1LTR

Gentle cleaning and maximum care of microfibres
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information