Dunlop S5 safety wellington boot
Wellington boot S5 Dunlop
DUN WELLINGTON S5 YELLOW 41
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust PVC wellington boot
- Steel protective toe cap, steel penetration-resistant midsole
- Non-slip PVC outer sole SRA
- Resistant to special oils/greases, disinfectants, chemicals, comfort width 11 (wide fit)
- Shaft height 35 cm
- Approx. 1,190 g/shoe in size 42
Datasheets(X)
Colour | Yellow |
Size | 41 |
Material of shoes upper | PVC |
Material | PVC - Polyvinyl chloride |
Safety category | S5 |
Standards | ISO 20345, SRA |
ISO | 20345 |
Other standard | SRA |
Foot width | 11 (standard width safety shoes) |
Shaft height | 35 cm |
Type description | Boots |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!