Ducting clamp lightweight series Type LN
Light series type LN simple PP
DCTNGCLMP-(TYPE-LN)-PP-106-GREEN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 6 mm |
Internal diameter 2 (d2) | 6.8 mm |
Hole distance (e1) | 9 mm |
Pipe distance (L3) | 7 mm |
Length (l1) | 22 mm |
Width (b4) | 14.5 mm |
Height (h1) | 13.5 mm |
Material | PP - Polypropylene |
Colour | Green |