Ducting clamp lightweight series Type LN
Light series type LN simple PP
DCTNGCLMP-(TYPE-LN)-PP-106-GREEN
Art.-no. 0599631060
EAN 4060052658471
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal size | 1 |
Internal diameter (d1) | 6 mm |
Internal diameter 2 (d2) | 6.8 mm |
Hole distance (e1) | 9 mm |
Pipe distance (L3) | 7 mm |
Length (l1) | 22 mm |
Width (b4) | 14.5 mm |
Height (h1) | 13.5 mm |
Material | PP - Polypropylene |
Colour | Green |