Ducting clamp DIN3015-2, heavy-duty series, ribbed inner surface, W.TEC series
DIN 3015-2 PA inner surface ribbed W.TEC series
DCTNGCLMP-DIN3015/2-PA-R-(SZ6-114,3)
Art.-no. 4499261142
EAN 4056807770536
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The ribs on the inner surface of the clamp body suppress shock and vibration, transmitting loads in the direction of the pipe axis.
Screw sizes to be used
Hexagon head screw DIN 931/933 and ISO 4014/4017
In combination with cover plate
DIN size - screw dimensions (metric)
- 1 - M10 x 45
- 2 - M10 x 60
- 3 - M10 x 70
- 4 - M12 x 100
- 5 - M16 x 130
- 6 - M20 x 190
- 7 - M24 x 220
- 8 - M30 x 300
- 9 - M30 x 450
- 10 - M30 x 560
Hexagon socket screw ISO 4762
DIN size - screw dimensions (metric)
- 1 - M10 x 30
- 2 - M10 x 40
- 3 - M10 x 50
- 4 - M12 x 80
Datasheets(X)
![]() | |
Nominal size according to DIN | 6 |
Internal diameter (d1) | 114.3 mm |
Hole distance (e1) | 168 mm |
Length (l1) | 206 mm |
Width (b4) | 80 mm |
Height (h1) | 168 mm |
DIN | 3015-2 |
Material | PA - Polyamide |
Colour | Black |
Design | Inner surface ribbed |
Suitable for | Tubes |
