Dual component notched trowel, adjustable
Toothed trowel, adjustable
TOTRWL-ADJ-SST-(2C-HNDL)-SERW8
Art.-no. 5771011140
EAN 4056807241890
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Gentle on joints
Adjustable, jointed support locks in 5 positions
Optimum attachment of blade to support
Four-point welding
Excellent power transmission to trowel blade
Handle made from two-component plastic
Datasheets(X)
Material of blade | Stainless steel |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 0.7 mm |
Material of handle | 2-component plastic |
Serration width | 8 mm |