Dual component brick trowel
Bricklayers' trowel, rustproof with 2-C handle
BRCKLRTRWL-(S-NECK)-2CHNDL-SST-W180MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Rust-proof
Stainless steel blade and tang
Extremely slip-proof with a long service life
Handle made from two-component plastic
Material of blade | Stainless steel |
Sheet length | 180 mm |
Material thickness | 1 mm |
Blade shape | S-neck |
Datasheets (0)
Certificates/ Documents (0)