Drying aid
Drying aid
DRYAID-CARWASHSYS-25LTR
Art.-no. 08930256
EAN 4038898935766
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Enables ultra-quick breaking of the water film
- Water is largely removed from the vehicle surface before the air blower is used
- Excellent drying
Creates a long-lasting protective film
- Vehicle develops a radiant shine
- Rainwater drips off
Free of phosphate and AOX
pH-value in the concentrate: approx. 4.5
Free of mineral oil and hydrocarbons
Easily biodegradable in accordance with OECD
OECD = Organisation for Economic Co-operation and Development
Does not compromise the effectiveness of light fluid separators
Store in a frost-free place! Avoid overdosing. Only use on cleaned and rinsed surfaces
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
< 7°dH) or osmotic water treatment systems
When dispensing using the dispensing pump, draw in undiluted. Application concentration: 0.1%
Weight of content | 25.61 kg |
Chemical basis | Cationic surfactants |
Smell/fragrance | Characteristic |
Colour | Light brown |
pH value | 4.5 |
Conditions to maintain shelf life from production | frost-free storage area |
Conditions for pH value | in concentrate |
Density | 0.976 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 12 Month |
Silicone-free | Yes |
Phosphate-free | Yes |
Bio-degradable | Yes |
AOX-free | Yes |
Contents | 25 l |
Container | Canister |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!