Dry wall screw with double-start thread
Steel, phosphated, double thread H
SCR-DRYWL-DBTHR-H2-(PHR)-3,9X25/18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Double-start thread with special needle tip
- Hardened, phosphated steel
- Bugle head with PH 2 cross recess drive
Datasheets(X)
Nominal diameter (d) | 3.9 mm |
Length (l) | 25 mm |
Thread length | 18 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Head type | Bugle head |
Thread form | Double start thread |
Shape of tip | Tip |
RoHS-compliant | Yes |