Dry wall screw with coarse thread, collated
Steel, phosphated, coarse thread H collated
SCR-DRYWL-COATHR-H2-MG/WUERTH-3,9X30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Matière | Steel |
Nominal diameter (d) | 3.9 mm |
Longueur (l) | 30 mm |
Thread length (lg) | 22 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Head type | Bugle head |
Thread type | Wood screw thread |
Thread form | Coarse thread |
Shape of tip | Tip |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt