Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dry vacuum cleaner TSS 7-L BASIC

Dry vacuum cleaner TSS 7-L Basic
VACCLNR-DRY-EL-(TSS 7-L BASIC)

Art.-no. 07011170

EAN 4056807047508

-,--
price per selected packing unit
| Individual prices for customers after login
Dry vacuum cleaner TSS 7-L BASIC

Art.-no. 07011170

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact, lightweight dry vacuum cleaner with ergonomic carry strap

High mobility and flexibility


Ergonomic carry strap and very low weight mean that the vacuum is comfortable to carry. Longer distances or steps can therefore be easily negotiated.



Certified for dust class L


Suitable for dusts with max. Workplace concentration (MAK values) > 1 mg/m3.



Maximum suction action with low power consumption


Optimised air flow enables the vacuum to achieve a very high suction power.



Minimised risk of accidents


The 7.5-m rubber mains cable can be simply and cleanly suspended around the cable hook.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

850 W

Bin capacity

7 l

Max. air current

40 l/s

Underpressure

220 mbar

Sound-pressure level

62 dB

Length

310 mm

Width

285 mm

Height

375 mm

Weight of machine

3.5 kg

Cable length

7.5 m

Dry vacuum cleaner TSS 7-L BASIC including:
Clip-on elbow for ISS and TSS series
1 x
Clip-on elbow for ISS and TSS series

ELBW-(F.VC-ISS)-PP-NW35

Quantity: 1 x
1 x
Fleece filter bag for dry vacuum cleaners

FLCFILTBG-F.VC-(TSS7-L BASIC)

Quantity: 1 x
1 x
Main filter basket for dry vacuum cleaners

MAINFILTBSKT-F.VC-TSS 7-L

Quantity: 1 x
1 x
Suction hose

HOSE-(F.TSS7-L)

Description: Extraction hose for dry vacuum cleaner
Quantity: 1 x
1 x
Floor nozzle

FLRNOZ-(F.TSS7-L-BASIC)

Description: For dry vacuum cleaning of hard floors
Quantity: 1 x
1 x
Shoulder strap for dry vacuum cleaners

CARYSTRP-F.VC-TSS7-L

Quantity: 1 x
3 x
Chrome-plated suction pipe made of metal for ISS and TSS series

SUCNPIP-EXT-(F.VC-HWS15-L)-MET-NW35

Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Motor protection filter for dry vacuum cleaners

MOTPROTFILT-(F.VC-TSS-7)

x 1 pcs
Combi nozzle

COMBINOZ-(F.TSS7-L-BASIC)

Combi floor nozzle for dry vacuum cleaning with switching between hard flooring and carpets.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information