Dry goods rack With three narrow drawer containers for fitted kitchens
Dry goods rack with three narrow draw containers
RCK-KCH-3COTN-GLASSCLEAR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Smooth and enclosed sides of housing
No need to fit internal partitions in cabinet
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Colour | Crystal clear, White |
Width | 267 mm |
Height | 146 mm |
Depth | 150 mm |