Dry goods rack With six narrow drawer containers for fitted kitchens
Dry goods rack with 6 narrow scoops
RCK-KCH-6COTN-GLASSCLEAR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Smooth and enclosed sides of housing
No need to fit internal partitions in cabinet
Datasheets(X)
Material | Plastic |
Colour | Crystal clear |
Width | 267 mm |
Height | 292 mm |
Depth | 150 mm |