Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dry cutting saw CM42 D Clipper

SAW-EL-STN-CM42D

Art.-no. 9501046894

EAN 5450248855897

-,--
price per selected packing unit
| Individual prices for customers after login
Dry cutting saw CM42 D Clipper

Art.-no. 9501046894

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

650 mm

Max. mitre angle

90 Degree

Height

1310 mm

Max. idle speed

2800 rpm

Power input

2.2 kW

Length

1100 mm

Weight of machine

108 kg

Nominal voltage

230 V

RoHS-compliant

Yes

Max. washer diameter

400 mm

Max. cutting length

620 mm

Protection class

Protection class II/protective insulation

Table width

500 mm

Table length

590 mm

Max. cutting disc diameter.

400 nm

WEEE (taking back waste electrical and electronic equipment)

06

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diamond cutting disc for construction sites Longlife & Speed

CUTDISC-DIA-LS-CNST-BR25,4-D400MM

Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for use on construction sites with changing materials
x 1 pcs
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC)

Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning
x 1 pcs
H07RN-F3G2.5 grounding contact extension single coupling with cover

EXTLD-1WAY-(H07RN-F3G2,5)-16A-250V-10M

For indoor and outdoor use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information