Drive shaft tool set 27 pieces
Drive shaft tool set, 27 pieces
TL-DRIVSHFT-SET-27PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Widest possible market and type coverage for drive shafts secured with nuts and bolts
10 tension sleeves and 2 tension bolts
Removal of outer drive shaft joint even in built-in state, especially important when exchanging the original rubber or thermoplastic cuffs
With the slide hammer
Includes special pliers set of 3 pieces for special circlips without eyelets
Scope of delivery
- 1 connection adapter M12 x 1.25/M16 x 1.5
- 1 feed shaft M16/M12, L = 300 mm
- 1 chuck 1–1/2 inch x 16G for use with wheel hub extraction system
- 1 support socket with thrust bearing
- 1 tension nut M16
- 1 slide hammer set 1.4 kg, 3 pieces (impact weight, sliding rod, adapter M18 x 1.5/M12 x 1.75)
- 1 support sleeve with viewing window ∅ external 38 mm, length 80 mm
- 1 support sleeve with viewing window ∅ external 48 mm, length 100 mm
- 1 circlip pliers set for drive shafts, 3 pieces
- 2 tension bolts for drive shaft female thread, M14 x 1.5, M16 x 1.5
- 2 slide hammer tension adapter for pulling the outer drive shaft joints
- 10 puller sleeves for drive shaft male thread, M16 x 1.5, M18 x 1.5, M20 x 1.0, M20 x 1.25, M20 x 1.5, M22 x 1.0, M22 x 1.5, M24 x 1.5, M27 x 1.5, M30 x 1.5
Datasheets(X)
- Including for VW, Audi, Seat, Skoda, BMW, Mercedes, Mazda, Opel, Renault, Peugeot, Porsche Cayenne, etc.
- Retraction of drive shafts in the wheel hub, retraction of wheel hub after wheel bearing replacement, separation of outer drive shaft joint, assembly of outer drive shaft joint, disassembly and assembly of circlips on drive shafts
Number of pieces in assortment/set (10) | 27 PCS |
Product weight (per item) (40) | 7668 g |