Drive-in nut
NUT-DRIVIN-H12-M5
Art.-no. 037635 8
EAN 4024835569187
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
A nut driven into a pre-drilled hole enables a metric thread in wood-based materials. The nut is driven into the hole so that it sits tightly and flush with the wood surface. No protruding fastening parts, ideal for furniture production.
- Nut for driving into a pre-drilled hole in wood
- Enables a metric thread in the material
- Suitable for adjustable feet, furniture, etc.
No protruding fastening elements (e.g. furniture manufacturing)
Datasheets(X)
For machining wood and wood materials.
Drive the nut into a pre-drilled hole so that it sits tight and evenly across the wooden surface.
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 12 mm |
Height of drive-in tip (a1) | 5.5 mm |
Width (b1) | 17 mm |
Material | Steel |
Surface | Plain |
