Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drip edge, UP

Drip edge profile UP
DRIPEDGPRFL-MSH-6MM-L2M

Art.-no. 0519522005
EAN 4052703470235
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
For horizontal plaster edges on overhanging façades
  • Coextrusion creates a permanent bond between the profile and fabric

  • High tear resistance

  • Profiled surface improves plaster adhesion

  • Includes push-in connector
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of profile

PVC-U, impact resistant

Material of mesh

Fibre glass

Fabric type

ETICS fabric

Fabric weight per m2

160 g

Mesh size

4 x 4 mm

Building material class

E - Normally inflammable

Ultraviolet resistance

Yes

Resistance against

Weather

Min./max. plaster thickness

5-6 mm

Length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information