Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drilling stand DS Comfort

Drilling stand DS Comfort
DRLSTAND-(DS-COMFORT)-XXL

Art.-no. 570911613
EAN 4065746655590
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
Compact drilling stand for diamond core drills DS 180 and DS 300
  • The aluminium column with carrying handle and two solid rubber wheels on a stainless steel axle make transportation easy and convenient

  • The stainless steel indicator for drilling depth, drilling angle and drilling centre is resistant to moisture and dirt

  • The column with dovetail guide provides a stable grip and guides the drill slide precisely

  • The knurled adjusting screws with additional hexagon head enable a manual operation, use of a drill spindle or a different tool

  • Ideal for both right- and left-handed users

  • Drill spindle with quick-change connection, can be mounted on either side of the carriage, with integrated key for the knurled adjusting screws

  • With the specially developed drilling stand, which allows drilling at 90° angles, holes can be drilled horizontally into walls when the stand is mounted on the floor. Ideal if the wall must not be spot-drilled
Notice

The drilling stand must be used in conjunction with the vacuum set up to a maximum of 150 mm drilling diameter. This can only be achieved under optimum conditions, which means that, if necessary, the maximum drill diameter on site can be significantly lower, e.g. due to the quality of the ground.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drop-in anchor W-ED

ANC-(W-ED/S)-(A2K)-WO.APPROVAL-M12

Female thread anchor with metric thread for anchoring in concrete, zinc-plated steel in sizes M12 (for core drills) and DW 15 ( DYWIDAG® female thread DW15)
x 50 pcs
Expander tool for drop-in anchors, without visual installation control

EXPNDRTL-(F.ANC-DRIVIN-(W-ED/S))-M12X50
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
Water pressure tank For diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
Vacuum set, incl. rubber seal

VACSET-(F.RBRSEAL-DS COMFORT)-2PCS

x 1 pcs
Clamp support For diamond core drills

CLMPSPRT-CDT

Suitable for clamping the drill core collection tray as well as the Comfort and Compact drilling stands