Drilling screw, round head with cross recess and sealing washer piasta®
piasta stainless steel A2 zinc-flake w. washer H
SCR-DBIT-PANHD-WSH14-H2-(RUS)-4,8X25
Art.-no. 0211824825
EAN 4011231268813
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sealing washer consists of a stainless steel A2 metal backing with vulcanized Seal made of high-quality EPDM
The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening shaft profiles (e.g. 18/76)
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without graining
- Thread moulding
- Securing
all in one operation
Datasheets(X)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 9.5 mm |
Outside diameter of the sealing washer (d2) | 14 mm |
Washer thickness (h1) | 4 mm |
Head height (k1) | 3.5 mm |
Drill tip length (lp) | 6 mm |
Screw-thread length with drill tip | 22.5 mm |
Internal drive | H2 |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) | 4.4 mm |
For max. substructure thickness | 3 mm |
Min./max. attachment thickness | 0-9 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
