Drilling screw, hexagon head with wood thread and sealing washer piasta®
Slf-dr scr, f/con, piasta, hx, sl wsh
SCR-DBITR-WOTHR-WSH16-(RUS)-6,0X75
ZEBRA PIASTA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening corrugated profiles (e.g. 18/76) on wooden substructures
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / wood
- Aluminium/wood
The material thickness to be drilled is max. 2 mm. However, it is possible to drill two sheets (2 x 1.5 mm) in one step.
![]() | |
Material | Stainless steel A2, 1.4301 |
Surface | Flake zinc |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Wood screw thread |
Shape of tip | Drilling tip |
Underground | Wood |
Nominal diameter (d1) | 6 mm |
Length (l1) | 75 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 5.4 mm |
Drill tip length (lp) | 5.7 mm |
Screw-thread length with drill tip | 66 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 2 mm |
Min. recommended substructure thickness | 40 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt