Drilling screw, hexagon head with reduced drill tip piasta®
Self-tapping facade screw piasta reduced drill tip
SCR-DBITR-HEX-FLG-WS8-(RUS)-4,8X20
ZEBRA PIASTA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Material | Bimetal |
Surface | Flake zinc |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 10.9 mm |
Head height (k1) | 5.4 mm |
Drill tip length (lp) | 4.5 mm |
Screw-thread length with drill tip | 18 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 2.5 mm |
For max. substructure thickness | 1.5 mm |
Min./max. attachment thickness | 2.5-6.5 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt