Drilling screw, hexagon head with reduced drill tip and sealing washer piasta®
piasta sst zinc-flake reduced drill tip w. washer
SCR-DBITR-WSH16-WS8-(RUS)-4,8X20
Art.-no. 0214884820
EAN 4011231276283
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel/steel - for ∅ 4.8 mm and 6.3 mm
- Aluminium/steel - for ∅ 6.3 mm
- Aluminium/aluminium - for ∅ 6.3 mm
Datasheets(X)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 10.9 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 5.4 mm |
Drill tip length (lp) | 4.5 mm |
Screw-thread length with drill tip | 18 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 2.5 mm |
For max. substructure thickness | 1.5 mm |
Min./max. attachment thickness | 0-4 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
