Drilling screw, hexagon head with protective cap and sealing washer made of A2 stainless steel pias®
Self-tppng fcd screw pias, A2-head sealing washer
SCR-DBIT-A2HD-WSH19-(A3K)-6,0X25
Art.-no. 021416 259
EAN 4011231272445
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel/steel - for ∅ 6.0 mm
The zinc-plated part of this drilling screw may only be used where dampness is not to be expected. The A2 stainless steel covered head may be in the exposed area. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Ø 6 mm:
- General construction permit Z-14.1-4
- European Technical Approval ETA-10/0184
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 6 mm |
Length (l1) | 25 mm |
Outside diameter of the sealing washer (d2) | 19 mm |
Washer thickness (h1) | 4 mm |
Head height (k1) | 6.5 mm |
Drill tip length (lp) | 8.5 mm |
Screw-thread length with drill tip | 21 mm |
External drive (s1) | WS3/8 |
Max. material thickness to be drilled through (metal) | 5 mm |
For max. substructure thickness | 4 mm |
Min./max. attachment thickness | 0-10 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
