Drilling screw, hexagon head with long drill tip piasta®
Slf-tppng fcd cnstrctn screw piasta ext. drill tip
SCR-DBITL-WS8-(RUS)-5,5X38
Art.-no. 0214825538
EAN 4011231275729
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / steel
Compatible with ORSY® storage system
Datasheets(X)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | UNC |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 10.9 mm |
Head height (k1) | 5.4 mm |
Drill tip length (lp) | 14.0 mm |
Screw-thread length with drill tip | 35 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 13.5 mm |
For max. substructure thickness | 12 mm |
Min. recommended substructure thickness | 4 mm |
Min./max. attachment thickness | 3.0-13 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
