Drilling screw, hexagon head with long drill tip and sealing washer pias®
Slf-tpng pias fcd cstrctn scrw, extended drill tip
SCR-DBITL-WSH19-WS8-(A3K)-5,5X38
Art.-no. 0214705538
EAN 4011231273800
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sealing washer consists of a zinc-plated metal back made of steel with vulcanised seal made of high-quality EPDM
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / steel
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Material of sealing washer | Steel |
Surface of the sealing washer | Zinc plated |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | UNC |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 10.9 mm |
Outside diameter of the sealing washer (d2) | 19 mm |
Washer thickness (h1) | 4 mm |
Head height (k1) | 5.15 mm |
Drill tip length (lp) | 14.0 mm |
Screw-thread length with drill tip | 35 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 13.5 mm |
For max. substructure thickness | 12 mm |
Min. recommended substructure thickness | 2 mm |
Min./max. attachment thickness | 0-18 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
