Drilling screw, flat head with H cross recess pias®
pias stainless steel A2 pan head H
SCR-DBIT-PANHD-A2-H2-3,9X16
Art.-no. 021113916
EAN 4011231265638
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 7.14 mm |
Head height (k1) | 2.55 mm |
Drill tip length (lp) | 2.6 mm |
Internal drive | H2 |
