Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

pias® drilling screw, flat head with AW drive

pias steel zinc plated pan head AW
SCR-DBIT-PANHD-AW20-(A3K)-4,2X38
ZEBRA PIAS

Art.-no. 020642 38
EAN 4045727654699
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
Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm

Assembly time reduced by at least 50 % using the drill tip


  • Drilling without centre-punching

  • Thread forming

  • Fastening

all in one operation



Additional optimal torque transmission by the AW drive



Suitable for component combinations tI/tII in accordance with approval ETA-10/0184


  • Steel/steel for dia. 4.2 mm, 4.8 mm and 5.5 mm
Notice
  • Contact pressure during use approx. 100 N, screw in with depth stop if necessary.

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Pan head

Drive type

AW

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel
Aluminum

Nominal diameter (d1)

4.2 mm

Length (l1)

38 mm

Head diameter (dk)

8 mm

Head height (k1)

3.45 mm

Drill tip length (lp)

5.2 mm

Screw-thread length with drill tip

34 mm

Internal drive

AW20

Max. material thickness to be drilled through (metal)

3 mm

For max. substructure thickness

2 mm

Min./max. attachment thickness

1.5-30.0 mm

Approval

ETA-10/0184

Min./max. recommended installation speed (idling)

1200-1800 rpm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

AW® bit

BIT-AW20-LUMINOUSORANGE-5/16IN-L32MM

C 8.0 (5/16")
x 5 pcs
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
Plastic cover cap with sealing lip for pan head screw

CAP-PLA-F.PANHD-R7042-LIGHTGREY-D14

With sealing lip for flat head screws (pan head screws)
x 300 pcs
Plastic cover cap with sealing lip for pan head screw

CAP-PLA-F.PANHD-RAL9011-D14

With sealing lip for flat head screws (pan head screws)
x 300 pcs
Plastic cover cap with sealing lip for pan head screw

CAP-PLA-F.PANHD-R9016-PUREWHITE-D14

With sealing lip for flat head screws (pan head screws)
x 300 pcs